Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Routing End Mill, Up Spiral, 3/16, 3/8

  • Mfr # 83-310AlTiN

  • Zoro # G3341432


product price: $63.99
/ea

Key Features

Overall Length
2 1/2 in
Shank Dia.
3/16 in
Length of Cut
3/8 in
End Mill Material
Carbide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-310AlTiN
Zoro #
G3341432
UPC #
094706286585
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
3/16 in
Length of Cut
3/8 in
Diameter
3/16"
Dimension Type
Fractional Inch
Radius
0.0020"
Cutter Dia. - Machining
3/16"
Corner Radius
0.0020"
Cutter Dia.
3/16 in

Details

End Mill Material
Carbide
Number of Flutes
2
Helix Angle
30 Degrees
List Number
83-300
End
Single
Grade
High Performance
Finish
AlTiN
Cutting Direction
Right Hand
End Style
Corner Radius
Application
For Stainless Steel
Type
Upcut Spiral
Item
Solid Router Bit
Cutting Type
Center
Material - Machining
Carbide
End Mill Style
Corner Radius
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
AlTiN
End Mill Cutting Type
Center Cutting
Primary Material Application
Stainless Steel
Single End/Double End
Single End
Drilling Tool Configuration
Individual
End Mill Application
Finishing, Roughing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
M
Router Bit Flute Type
Spiral Upcut
Router Bit End Type
Plain End
Chip Removal Direction
Upcut

Description

Solid Router Bit, Primary Material Application Stainless Steel, Spiral Upcut, Inch, 3/16 in Cutter Dia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.