Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Routing End Mill, Up Spiral O, 1/16, 1/4

  • Mfr # 63-602

  • Zoro # G2316395


product price: $45.19
/ea

Key Features

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/4 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-602
Zoro #
G2316395
UPC #
895680015655
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/4 in
Diameter
1/16"
Dimension Type
Fractional Inch
Cutter Dia. - Machining
1/16"
Cutter Dia.
1/16 in

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
22 Degrees
List Number
63-600
End
Single
Type
Upcut Spiral O-Flute
Cutting Direction
Right Hand
Grade
High Performance
Finish
Bright (Uncoated)
End Style
Square
Cutting Type
Center
Item
Solid Router Bit
Application
For Aluminum
Measurement System
Inch
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
End Mill Style
Square
Finish - Machining
Uncoated
End Mill Application
Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Router Bit Flute Type
Spiral O-Flute Upcut
Chip Removal Direction
Upcut
Router Bit End Type
Plain End

Description

Solid Router Bit, Primary Material Application Aluminum, Spiral O-Flute Upcut, Inch, 1/16 in Cutter Dia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.