Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Routing End Mill, Up Spiral O, 3/8, 3/4, 3

  • Mfr # 63-625

  • Zoro # G2094574


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
3/4 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-625
Zoro #
G2094574
UPC #
895680015785
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
3/4 in
Diameter
3/8"
Dimension Type
Fractional Inch
Cutter Dia. - Machining
3/8"
Cutter Dia.
3/8 in

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
22 Degrees
List Number
63-600
End
Single
Item
Solid Router Bit
Cutting Type
Center
Application
For Aluminum
Type
Upcut Spiral O-Flute
End Style
Square
Cutting Direction
Right Hand
Grade
High Performance
Finish
Bright (Uncoated)
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Finish - Machining
Uncoated
End Mill Application
Finishing
Drilling Tool Configuration
Individual
End Mill Style
Square
Primary Material Application
Aluminum
Single End/Double End
Single End
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Router Bit Flute Type
Spiral O-Flute Upcut
Chip Removal Direction
Upcut
Router Bit End Type
Plain End

Description

Solid Router Bit, Primary Material Application Aluminum, Spiral O-Flute Upcut, Inch, 3/8 in Cutter Dia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.