Zoro Homepage

Routing End Mill, Up Spiral O, 5/16, 3/4, 3

  • Mfr # 63-630

  • Zoro # G3348195


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
3/4 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-630
Zoro #
G3348195
UPC #
895680015839
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
3/4 in
Dimension Type
Fractional Inch
Diameter
5/16"
Cutter Dia. - Machining
5/16"
Cutter Dia.
5/16 in

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
22 Degrees
List Number
63-600
End
Single
Item
Solid Router Bit
Finish
Bright (Uncoated)
Cutting Type
Center
Grade
High Performance
End Style
Square
Type
Upcut Spiral O-Flute
Cutting Direction
Right Hand
Application
For Aluminum
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
Material - Machining
Carbide
Finish - Machining
Uncoated
End Mill Style
Square
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum
Measurement System
Inch
Cutting Direction - Machining
Right Hand
End Mill Application
Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Router Bit Flute Type
Spiral O-Flute Upcut
Router Bit End Type
Plain End
Chip Removal Direction
Upcut

Description

Solid Router Bit, Primary Material Application Aluminum, Spiral O-Flute Upcut, Inch, 5/16 in Cutter Dia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.