Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Routing End Mill, Upcut, 3/8, 1 1/4, 3

  • Mfr # 52-325

  • Zoro # G0541475


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
1 1/4 in
End Mill Material
Carbide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52-325
Zoro #
G0541475
UPC #
895680008701
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
1 1/4 in
Dimension Type
Fractional Inch
Diameter
3/8"
Cutter Dia. - Machining
3/8"
Cutter Dia.
3/8 in

Details

End Mill Material
Carbide
Number of Flutes
2
Helix Angle
30 Degrees
List Number
52-200
End
Single
Item
Solid Router Bit
Cutting Type
Center
Grade
High Performance
Type
Upcut Wood Rout
Finish
Bright (Uncoated)
End Style
Square
Application
For Natural Wood, Wood Composites, and Solid Surface
Cutting Direction
Right Hand
Primary Material Application
MDF, Wood
Single End/Double End
Single End
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Measurement System
Inch
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Finish - Machining
Uncoated
End Mill Style
Square
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral Upcut
Chip Removal Direction
Upcut
Router Bit End Type
Plain End

Description

Solid Router Bit, Primary Material Application MDF, Wood, Spiral Upcut, Inch, 3/8 in Cutter Dia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.