Zoro Homepage

Routing End Mill, V Flute, 1/4, 1 1/4, 4

  • Mfr # 56-086

  • Zoro # G2016165


product price: $90.25
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
1/4 in
Length of Cut
1 1/4 in
End Mill Material
Carbide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-086
Zoro #
G2016165
UPC #
094706457787
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1/4 in
Length of Cut
1 1/4 in
Diameter
1/4"
Dimension Type
Fractional Inch
Cutter Dia. - Machining
1/4"
Cutter Dia.
1/4 in

Description

Solid Router Bit, Primary Material Application Composite, Foam, Hard Plastic, Straight V-Flute, Inch, 1/4 in Cutter Dia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.