Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim/Slotting Saw, - 5 Deg, 20 TPI, 3 1/2

  • Mfr # 70-166

  • Zoro # G2140826


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Cutter Dia.
3 1/2 in
Cutter Thickness
19/200 in
Number of Teeth
20
Arbor Hole
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-166
Zoro #
G2140826
UPC #
094706286219
Country of Origin
United States

Dimensions

Cutter Dia.
3 1/2 in
Cutter Thickness
19/200 in
Face Width
3/32"
Cutter Dia. (In.)
3-1/2
Face Width (In.)
0.095

Details

Material - Machining
Carbide Tipped
Number of Teeth
20
Arbor Hole
5/8 in
Type
For Hard Plastic
Finish
Bright (Uncoated)
Material
Carbide Tipped
Left/Right Hand
Right/Left Hand Cut
Item
Slotting Saw
Number of Pieces
1500
Included Angle (Deg.)
-5
Tooth Type
Straight Tooth
Arbor Hole (In.)
0.625
Primary Material Application
Composite
Material Applications
Hard Plastic
List Number
70-100
Rake Angle
5 Degrees
Primary Material Application ISO Code
O
Finish - Machining
Uncoated
Measurement System
Inch
Saw Type
Straight Side Tooth
Shank Type - Machining
Straight
Cutting Style
Slitting

Description

Slotting Saw, Inch, 3 1/2 in, 19/200 in, Not Applicable, 5 Degrees , 20, Carbide Tipped, Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.