Zoro Homepage

Trim/Slotting Saw, Hard, 20 TPI, 4 In

  • Mfr # 70-168

  • Zoro # G1828172


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide Tipped
Type
For Hard Plastic
Included Angle (Deg.)
-5
Number of Pieces
1500
Tooth Type
Straight Tooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-168
Zoro #
G1828172
UPC #
094706286226
Country of Origin
United States

Dimensions

Cutter Dia.
4 in
Face Width
3/32"
Cutter Dia. (In.)
4
Face Width (In.)
0.095
Cutter Thickness
19/200 in

Details

Material
Carbide Tipped
Type
For Hard Plastic
Included Angle (Deg.)
-5
Number of Pieces
1500
Tooth Type
Straight Tooth
Number of Teeth
20
Left/Right Hand
Right/Left Hand Cut
Item
Slotting Saw
Finish
Bright (Uncoated)
Arbor Hole
5/8 in
Arbor Hole (In.)
0.625
Finish - Machining
Uncoated
Measurement System
Inch
List Number
70-100
Material Applications
Hard Plastic
Primary Material Application
Composite
Primary Material Application ISO Code
O
Rake Angle
5 Degrees
Material - Machining
Carbide Tipped
Cutting Style
Slitting
Shank Type - Machining
Straight
Saw Type
Straight Side Tooth

Description

Slotting Saw, Inch, 4 in, 19/200 in, Not Applicable, 5 Degrees , 20, Carbide Tipped, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.