Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim/Slotting Saw, Soft, 20 TPI, 3 In

  • Mfr # 70-124

  • Zoro # G1006984


product price: $202.34
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Cutter Dia.
3 in
Cutter Thickness
19/200 in
Number of Teeth
20
Left/Right Hand
Right/Left Hand Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-124
Zoro #
G1006984
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3 in
Cutter Thickness
19/200 in
Face Width
3/32"
Cutter Dia. (In.)
3
Face Width (In.)
0.095

Details

Material - Machining
Carbide Tipped
Number of Teeth
20
Item
Slotting Saw
Left/Right Hand
Right/Left Hand Cut
Tooth Type
Straight Tooth
Material
Carbide Tipped
Number of Pieces
1500
Finish
Bright (Uncoated)
Type
For Soft Plastic
Arbor Hole
5/8 in
Arbor Hole (In.)
0.625
Primary Material Application
Composite
Rake Angle
0 Degrees
List Number
70-100
Primary Material Application ISO Code
O
Finish - Machining
Uncoated
Material Applications
Soft Plastic
Measurement System
Inch
Saw Type
Straight Side Tooth
Cutting Style
Slitting
Shank Type - Machining
Straight

Description

Slotting Saw, Inch, 3 in, 19/200 in, Not Applicable, 0 Degrees , 20, Carbide Tipped, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.