This item is Discontinued.

Ontel Products Ontel Products 269950 As Seen on TV Star Belly Puppy Dream Lite; Blue 269950

This item is Discontinued.

Ontel Products

Ontel Products 269950 As Seen on TV Star Belly Puppy Dream Lite; Blue (Discontinued)

Mfr # 269950
Zoro # G004163760
UPC # 735541079207
Country of Origin China
Category Toys & Games
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
269950
Zoro #
G004163760
UPC #
735541079207
Country of Origin
China

Description

Star Belly Blue Puppy Dream Lite. The huggable night light turns your room into a starry night sky onto your ceiling or wall. It features 2 star rotation settings, off/slow/medium, and has an automatic shut off.

Specifications
  • Length: 6"
  • Width: 8"
  • Height: 15"
  • Weight: 1.29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.