9-1/8 in x 7-1/8 in Traditional Decorative Shelf Bracket, Brushed Nickel Finish

  • Mfr # 4975NB090V

  • Zoro # G208250570


product price:  $27.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4975NB090V
Zoro #
G208250570
UPC #
062703497556
Country of Origin
Thailand

Description

Influenced by simpler times, this decorative shelf bracket is the perfect detail for any traditional shelving, perfect for picture frames, books, vases, and more. Use it in a rustic-style space or mount it on a white background for a wow effect in any bedroom, kitchen, bathroom, or office. Made of aluminum with an elegant brushed nickel finish, this shelf bracket can support up to 25 lb (11 kg) per shelf. Easy to install, this shelf bracket is designed for indoor use only. Mounting hardware is included.


  • • Rustic wall-mount shelf bracket for indoor use
  • • Load capacity of 25 lb (11 kg) per shelf
  • • Brackets can be used long-side up or short-side up to accommodate different shelf depths
  • • Product Dimensions - Projection x Height x Width: 9-1/8 in (232 mm) x 7-1/8 in (181 mm) x 1 in (25 mm)
  • • Finish: Brushed nickel, made of aluminum
  • • Included: Mounting hardware is included for an easy installation
  • • Sold per unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.