This item is Discontinued.

Onward Mfg Broil King Baron 420 PRO Gas Grill, 40,000 Btu/hr, Liquid Propane, 5-Burner, Side Shelf Included: Yes 875214

This item is Discontinued.

Onward Mfg

Broil King Baron 420 PRO Gas Grill, 40,000 Btu/hr, Liquid Propane, 5-Burner, Side Shelf Included: Yes (Discontinued)

Mfr # 875214
Zoro # G913763129
UPC # 62703752143
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
875214
Zoro #
G913763129
UPC #
62703752143
Country of Origin
United States

Description

Broil King Baron 420 PRO Gas Grill, Liquid Propane Gas, 460 sq-in Primary Cooking Surface Area, 200 sq-in Secondary Cooking Surface Area, 40,000 Btu/hr, 5 Burners, Stainless Steel Grate, Electronic Ignition, Valve Control, Thermometer Included: Yes, Side Shelf Included: Yes, Aluminum/Stainless Steel Body, Porcelain Enameled Cast Aluminum/Stainless Steel Frame, Black, Dimensions: 45-1/2 in H x 57 in W x 24 in D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.