Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Life Jacket, Adult, UNIV, 15.5lb, Blue/Red, PK4

  • Mfr # 103200-999-004-12

  • Zoro # G805848651


product price: $88.19
/pk 4, $22.05/ea
Free Shipping & Returns

Key Features

Color
Blue, Red
Size
Adult Universal
Flotation Material
Foam
PFD Style
General Purpose Life Jacket
Outer Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103200-999-004-12
Zoro #
G805848651
UPC #
043311002325
Country of Origin
China

Dimensions

Size
Adult Universal
Length
18 in
Overall Width
16 in
Size - Maximum
Universal
Chest Size - Maximum
52 in
Overall Length
24 in
Chest Size - Minimum
30 in

Details

Item
Life Jacket
Color
Blue, Red
Flotation Material
Foam
PFD Style
General Purpose Life Jacket
Outer Material
Nylon
Standards
Transport Canada Approved, USCG Approved
Vest Closure Type
Belt, Buckle
Buoyancy
15 1/2 lb
Features
Adjustable Belts and Chest Strap to Keep Vest From Riding Up, Bright Colors to Add Visibility On The Water, Large Arm Holes, Open-Sided Styling, U.S. Coast Guard Approved and Transport Canada Approved
USCG Level
70
USCG Type
Type III
For Age Group
Adult
Buoyant Material
Foam
Buoyancy Principle
Inherently Buoyant
Reflectivity
Not Reflective
Product Type
Personal Flotation Device
User Weight - Maximum
90 lb
Style
Life Jacket
SOLAS Compliance
Not SOLAS Compliant
Closure
Buckle
USCG Performance Level
Level 70
User Weight - Minimum
90 lb

Description

Adult Life Jacket, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.