Zoro Homepage
This item is Discontinued.
Onyx Life Jacket, Adult, UNIV, 15.5lb, Foam, Red 103700-100-004-18

Life Jacket, Adult, UNIV, 15.5lb, Foam, Red (Discontinued)

  • Mfr # 103700-100-004-18
  • Zoro # G005848710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103700-100-004-18
Zoro #
G005848710
UPC #
043311034241
Country of Origin
China

Dimensions

Size
Adult Universal
Length
18 in
Overall Width
16 in
Chest Size - Maximum
52 in
Overall Length
24 in
Chest Size - Minimum
30 in
Size - Maximum
Universal

Details

Item
Life Jacket
Color
Red
Flotation Material
Foam
PFD Style
General Purpose Life Jacket
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Belt
Buoyancy
15 1/2 lb
USCG Level
70
Features
Bright Colors to Add Visibility On The Water, Open-Sided Styling and Open Neck Design, Slim Foam Design with Flexible Segments
USCG Type
Type III
Style
Life Jacket
Buoyant Material
Foam
USCG Performance Level
Level 70
SOLAS Compliance
Not SOLAS Compliant
Reflectivity
Not Reflective
User Weight - Maximum
90 lb
Product Type
Personal Flotation Device
Closure
Belt
For Age Group
Adult
Buoyancy Principle
Inherently Buoyant
User Weight - Minimum
90 lb

Description

Adult Life Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.