Zoro Homepage

Foam Flotation Cushion

  • Mfr # 110200-100-999-12

  • Zoro # G305909647


product price: $17.89
/ea

Key Features

Material
Polyester Fabric
Standards
USCG Approved
Dimensions
15 in L x 16 in W x 2.5 in H
Color
Red
Product Type
Flotation Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110200-100-999-12
Zoro #
G305909647
UPC #
043311807852
Country of Origin
China

Dimensions

Dimensions
15 in L x 16 in W x 2.5 in H
Overall Length
15 in
Overall Width
16 in
Overall Height
3 1/2 in

Details

Item
Throwable Flotation Aid
Material
Polyester Fabric
Standards
USCG Approved
Color
Red
Product Type
Flotation Cushion
Buoyancy
20 lb
Outer Material
Polyester
Buoyant Material
Foam
Reflectivity
Not Reflective

Description

Foam Flotation Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.