Zoro Homepage

Movement Torsion Red Xl/2Xl

  • Mfr # 122400-100-060-21

  • Zoro # G415918584


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Plastic
Depth
12 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122400-100-060-21
Zoro #
G415918584
UPC #
043311973441
Country of Origin
China

Dimensions

Depth
12 in
Length
14 in

Details

Color
Red
Material
Plastic

Description

Mesh ventilation in front and back for breathability. Mesh panel in back to accommodate, most canoe and kayak seats. Features shoulder adjustments with neoprene comfort pads, adjustable side belts, Durable zipper closure, Vented foam on inner back for added comfort and airflow, SOLAS grade reflective material for visibility. Expandable zipper closure pocket with drain holes, Adjustable waist belt, 400 denier nylon ripstop outer shell, Lash tab for small accessories, Marine whistle included, U.S. Coast Guard approved and Transport Canada approved.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.