Onyx 1112693 A-M-24 Auto Manual Inflatable Adult Life Jacket

  • Mfr # 1112693

  • Zoro # G204162013


original price:  $234.99 , new price: $211.99 , 9 percent off
new price:  $211.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1112693
Zoro #
G204162013
UPC #
43311961455
Country of Origin
United States

Description

The Onyx Outdoor A/M-24 Automatic/Manual Inflatable Life Jacket is a U.S. Coast Guard-approved Type V life jacket with Type III performance. It has utility pockets for a spare CO2 cylinder, waterproof camera or other gear. It converts from automatic/manual to manual-only inflation. It is made from heavy-duty 420 denier nylon ripstop and 400 denier nylon oxford on pockets and protective cover. It has a padded, fleece-lined pocket for sunglasses and padded air mesh for additional comfort on lower panels, back and straps. There is a D-ring attachment for small accessories. Use the A/M-24 Rearming Kit.

Specifications
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material