This item is Discontinued.

Onyx Outdoor Onyx Outdoor 130900-701-004-19 M-16 Manual Inflatable Belt Pack; Grey 130900-701-004-19

This item is Discontinued.

Onyx Outdoor

Onyx Outdoor 130900-701-004-19 M-16 Manual Inflatable Belt Pack; Grey (Discontinued)

Mfr # 130900-701-004-19
Zoro # G604068809
UPC # 43311959360
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
130900-701-004-19
Zoro #
G604068809
UPC #
43311959360
Country of Origin
China

Description

M-16 Manual Inflatable Belt Pack (PFD) - Grey.

Unique design keeps stand-up paddleboarders (SUP), anglers, boaters, and other paddlers safe without compromising movement. 16 gram CO2 charge provides 17 lbs. of buoyancy the oral inflation tube can be used to provide additional buoyancy up to 26.5 lbs. when fully inflated.

Features
  • Extremely low profile
  • 1" buckle and body belt
  • D-ring attachment for small accessories
  • 200 denier nylon oxford protective cover
  • Approved for persons 16 years of age and older; and over 80 lbs.
  • Use M-16 Rearming Kit
  • U.S. Coast Guard Approved Type V Life Jacket/Personal Flotation Device PFD with Type III Performance
Specifications
  • Color: Grey
  • Weight: 0.95 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.