Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ook 30lb Concrete/Brick Picture Hanger, Pk3 50035

30lb Concrete/Brick Picture Hanger, Pk3 (Discontinued)

  • Mfr # 50035
  • Zoro # G3734132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50035
Zoro #
G3734132
UPC #
049223500355
Country of Origin
China

Dimensions

Hook Height
1 1/4 in
Hook Base Width
1/2 in

Details

Finish
Brass Plated
Material
Steel
Projection
15/32 in
Color
Brass
Item
Picture Hanger
Number of Hooks
1
Hook Type
Mirror H
Hook Finish
Brass
Basic Hook Material
Steel
Points Per Hook
1
Fastening Method
Screw Mount
Hook Item
Picture Hanger
Working Load Limit
30 lb
Type
Concrete/Brick
Points per Hook
1

Description

Picture Hanger, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Brass, Working Load Limit 30 lb, Hook Height 1 1/4 in, Hook Base Width 1/2 in, Projection 15/32 in, Brass, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.