Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ook 30lbs Framing Wire, 9ft. 50173

30lbs Framing Wire, 9ft. (Discontinued)

  • Mfr # 50173
  • Zoro # G3674395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50173
Zoro #
G3674395
UPC #
049223501734
Country of Origin
China

Dimensions

Thread Size
0.072"
Overall Length
9 ft

Details

Hook Item
Picture Hanger
Points Per Hook
0
Number of Hooks
0
Basic Hook Material
Steel
Hook Finish
Galvanized
Working Load Limit
30 lb
Color
Silver
Includes
9 ft
Item
Hanging Wire
Finish
Galvanized
Material
Steel
Hook Type
Framers
Type
Framing
Points per Hook
0

Description

Picture Hanger, Points per Hook 0, Number of Hooks 0, Basic Hook Material Steel, Hook Finish Galvanized, Working Load Limit 30 lb, Silver, Thread Size 0.072 In., Includes 9 ft, Overall Length 9 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.