Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55004
Zoro #
G3699324
UPC #
049223550046
Country of Origin
Unknown
Dimensions
Hook Height
7/8 in
Hook Base Width
7/8 in
Details
Hook Item
Picture Hanger
Fastening Method
Nail In
Points Per Hook
1
Number of Hooks
1
Basic Hook Material
Steel
Hook Finish
Brass
Working Load Limit
30 lb
Projection
1/2 in
Color
Brass
Item
Picture Hanger
Material
Steel
Finish
Brass Plated
Hook Type
Shield
Type
Shield
Points per Hook
1
Description
Picture Hanger, Fastening Method Nail In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Brass, Working Load Limit 30 lb, Hook Height 7/8 in, Hook Base Width 7/8 in, Projection 1/2 in, Brass, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.