Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50648 Pro Padded Picture Hanger Tidy Tin

  • Mfr # 5568092

  • Zoro # G715760081


product price: $29.83
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
5568092
Zoro #
G715760081
UPC #
49223506487
Country of Origin
China

Description

Features -Holds 30 pounds -The hook's center-of-gravity guides are hand welded and allow to play in the nails so the nail guides straight into the wall at the perfect angle for a secure hold -Padded backing protects the walls surface -Ideal for plaster and drywall surfaces -No stud is required -Tin/10 Specifications - Dimension: 4.9in H x 3.9in W x 1.4in L - Weight: 0.3 lbs