Zoro Homepage
This item is Discontinued.
Ook 50lbs Framing Wire, 9ft. 50174

50lbs Framing Wire, 9ft. (Discontinued)

  • Mfr # 50174
  • Zoro # G3617013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50174
Zoro #
G3617013
UPC #
049223501741
Country of Origin
China

Dimensions

Hook Height
4 3/4 in
Hook Base Width
3 25/32 in
Overall Length
9 ft

Details

Hook Item
Picture Hanger
Points Per Hook
0
Number of Hooks
0
Basic Hook Material
Steel
Hook Finish
Galvanized
Working Load Limit
50 lb
Color
Silver
Includes
9 ft
Hook Type
Framers
Finish
Galvanized
Item
Hanging Wire
Material
Steel
Type
Framing
Points per Hook
0

Description

Picture Hanger, Points per Hook 0, Number of Hooks 0, Basic Hook Material Steel, Hook Finish Galvanized, Working Load Limit 50 lb, Hook Height 4 3/4 in, Hook Base Width 3 25/32 in, Silver, Includes 9 ft, Overall Length 9 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.