Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59204
Zoro #
G3645591
UPC #
049223592046
Country of Origin
China
Dimensions
Hook Height
6 7/8 in
Hook Base Width
4 in
Details
Hook Item
Picture Hanger
Fastening Method
Nail In
Points Per Hook
1
Number of Hooks
1
Basic Hook Material
Steel
Hook Finish
Satin
Working Load Limit
50 lb
Projection
1/4 in
Includes
15 ft Braided Picture Wire, 10 lb, 20 lb, 30 lb, 50 lb Picture Hangers, Sawtoth Hangers, 7/16 in Screw Eyes
Item
Picture Hanging Hook Kit
Hook Type
Conventional
Material
Steel
Finish
Satin
Type
50 Piece Assorted Hook Kit
Points per Hook
1
Description
Picture Hanger, Fastening Method Nail In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Satin, Working Load Limit 50 lb, Hook Height 6 7/8 in, Hook Base Width 4 in, Projection 1/4 in, Includes 15 ft Braided Picture Wire, 10 lb, 20 lb, 30 lb, 50 lb Picture Hangers, Sawtoth Hangers, 7/16 in Screw Eyes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.