Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50331
Zoro #
G3706561
UPC #
049223503318
Country of Origin
Unknown
Dimensions
Hook Height
2-1/4"
Hook Base Width
1 1/2 in
Details
Hook Item
Ceiling Hook
Fastening Method
Screw In
Points Per Hook
1
Number of Hooks
1
Basic Hook Material
Steel
Hook Finish
Brass
Working Load Limit
50 lb
Color
Brass
Finish
Brass
Hook Type
Jumbo
Item
Swag Hook
Material
Steel
Type
Jumbo
Points per Hook
1
Description
Ceiling Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Brass, Working Load Limit 50 lb, Hook Height 2-1/4 In., Hook Base Width 1 1/2 in, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.