Zoro Homepage
This item is Discontinued.
Ook D Ring Hanger, Steel, 2 Hole, PK2 50378

D Ring Hanger, Steel, 2 Hole, PK2 (Discontinued)

  • Mfr # 50378
  • Zoro # G3701047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50378
Zoro #
G3701047
UPC #
049223503783
Country of Origin
China

Dimensions

Hook Height
4 45/64 in
Hook Base Width
1 59/64 in

Details

Hook Item
Picture Hanger
Fastening Method
Screw Mount
Points Per Hook
1
Number of Hooks
1
Basic Hook Material
Steel
Hook Finish
Nickel
Color
Silver
Mounting
Two Hole
Hook Type
2-Hole
Finish
Nickel Plated
Material
Steel
Item
D Ring Hanger
Type
Frame Back
Points per Hook
1

Description

Picture Hanger, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Nickel, Hook Height 4 45/64 in, Hook Base Width 1 59/64 in, Silver, Mounting Two Hole, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.