
HILLMAN OOK White Hanger Adhesive Hangers 1 lb 3 pk
Mfr # 533812
Zoro # G209200710
product price: $2.59
/pk 12, $0.22/eaSold in multiples of 12 for $31.08
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533812
Zoro #
G209200710
UPC #
49223500850
Country of Origin
China
Description
OOK Adhesive hangers are great for hanging lightweight items such as posters. Holding up to 1.5lbs, OOK adhesive hangers come in a package of 5. Use with hook facing out. Simply, moisten hanger and place hanger in desired location. Let set for 5 minutes. Designed to minimize damage to walls. *
- • Great for hanging lightweight items
- • Holds 1.5lbs
- • Use with hook facing out
- • Simply moisten and place hanger in desired location
- • Wet hanger and peel slowly to remove
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.