Zoro Homepage
This item is Discontinued.
Ook Padded Pro Picture Hanger 100lbs 50446

Padded Pro Picture Hanger 100lbs (Discontinued)

  • Mfr # 50446
  • Zoro # G3731357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50446
Zoro #
G3731357
UPC #
049223504469
Country of Origin
China

Dimensions

Hook Height
1 3/8 in
Hook Base Width
1 3/8 in

Details

Finish
Brass Plated
Material
Steel
Hook Type
Professional
Working Load Limit
100 lb
Fastening Method
Nail In
Projection
5/8 in
Number of Hooks
1
Color
Brass
Points Per Hook
1
Hook Item
Picture Hanger
Item
Picture Hanger
Basic Hook Material
Steel
Hook Finish
Brass
Type
Padded
Points per Hook
1

Description

Picture Hanger, Fastening Method Nail In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Brass, Working Load Limit 100 lb, Hook Height 1 3/8 in, Hook Base Width 1 3/8 in, Projection 5/8 in, Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.