Zoro Homepage
This item is Discontinued.
Ook Padded Pro Picture Hangers 30lbs, PK3 50444

Padded Pro Picture Hangers 30lbs, PK3 (Discontinued)

  • Mfr # 50444
  • Zoro # G3715074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50444
Zoro #
G3715074
UPC #
049223504445
Country of Origin
China

Dimensions

Hook Base Width
1/2 in
Hook Height
1/2 in

Details

Finish
Brass Plated
Material
Steel
Item
Picture Hanger
Projection
1/2 in
Hook Finish
Brass
Number of Hooks
1
Working Load Limit
30 lb
Hook Item
Picture Hanger
Basic Hook Material
Steel
Color
Brass
Points Per Hook
1
Fastening Method
Nail In
Hook Type
Professional
Type
Padded
Points per Hook
1

Description

Picture Hanger, Fastening Method Nail In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Brass, Working Load Limit 30 lb, Hook Height 1/2 in, Hook Base Width 1/2 in, Projection 1/2 in, Brass, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.