Zoro Homepage
This item is Discontinued.
Ook Padded Pro Picture Hangers 50lbs, PK2 50445

Padded Pro Picture Hangers 50lbs, PK2 (Discontinued)

  • Mfr # 50445
  • Zoro # G3681562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50445
Zoro #
G3681562
UPC #
049223504452
Country of Origin
China

Dimensions

Hook Height
1 7/16 in
Hook Base Width
1 in

Details

Finish
Brass Plated
Material
Steel
Hook Finish
Brass
Item
Picture Hanger
Hook Type
Professional
Hook Item
Picture Hanger
Number of Hooks
1
Basic Hook Material
Steel
Points Per Hook
1
Color
Brass
Projection
37/64 in
Fastening Method
Nail In
Working Load Limit
50 lb
Type
Padded
Points per Hook
1

Description

Picture Hanger, Fastening Method Nail In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Brass, Working Load Limit 50 lb, Hook Height 1 7/16 in, Hook Base Width 1 in, Projection 37/64 in, Brass, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.