Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55169
Zoro #
G3723081
UPC #
049223551692
Country of Origin
China
Dimensions
Hook Height
7 1/4 in
Hook Base Width
5 19/64 in
Details
Finish
Brass Plated
Material
Steel
Number of Hooks
1
Hook Type
Professional
Fastening Method
Nail In
Basic Hook Material
Steel
Hook Finish
Brass
Hook Item
Picture Hanger
Working Load Limit
100 lb
Points Per Hook
1
Color
Brass
Item
Picture Hanger Assortment Value Pack
Type
34 Piece Professional
Points per Hook
1
Description
Picture Hanger, Fastening Method Nail In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Brass, Working Load Limit 100 lb, Hook Height 7 1/4 in, Hook Base Width 5 19/64 in, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.