Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55075
Zoro #
G3671351
UPC #
049223550756
Country of Origin
China
Dimensions
Hook Base Width
1 in
Hook Height
4 3/4 in
Details
Finish
Brass and Gold
Material
Steel
Color
Assorted
Item
Hanger Kit
Number of Hooks
1
Includes
Blue Steel Nails, Nail Guides, Hook, Ring Hangers
Projection
7/16 in
Points Per Hook
1
Fastening Method
Nail In
Hook Item
Picture Hanger
Hook Type
Picture
Basic Hook Material
Steel
Working Load Limit
50 lb
Hook Finish
Brass, Gold
Type
Perfect Hang Kit
Points per Hook
1
Description
Picture Hanger, Fastening Method Nail In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Brass, Gold, Working Load Limit 50 lb, Hook Height 4 3/4 in, Hook Base Width 1 in, Projection 7/16 in, Assorted, Includes Blue Steel Nails, Nail Guides, Hook, Ring Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.