Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55074
Zoro #
G3699315
UPC #
049223550749
Country of Origin
China
Dimensions
Hook Height
4 3/4 in
Hook Base Width
1/2 in
Overall Length
3 ft
Details
Hook Item
Picture Hanger
Fastening Method
Nail In
Points Per Hook
1
Number of Hooks
1
Basic Hook Material
Steel
Hook Finish
Brass, Gold
Working Load Limit
30 lb
Projection
7/16 in
Color
Assorted
Includes
Picture Hanging Wire, Blue Steel Nails, Nail Guides, Hook, Ring Hangers, 9 ft Coil
Item
Hanger Kit
Hook Type
Picture
Finish
Brass and Gold
Material
Steel
Type
Perfect Hang Kit
Points per Hook
1
Description
Picture Hanger, Fastening Method Nail In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Brass, Gold, Working Load Limit 30 lb, Hook Height 4 3/4 in, Hook Base Width 1/2 in, Projection 7/16 in, Assorted, Includes Picture Hanging Wire, Blue Steel Nails, Nail Guides, Hook, Ring Hangers, 9 ft Coil, Overall Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.