Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ook Plate Hanger 10 to 14" size 50472

Plate Hanger 10 to 14" size (Discontinued)

  • Mfr # 50472
  • Zoro # G3608324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50472
Zoro #
G3608324
UPC #
049223504728
Country of Origin
China

Dimensions

Hook Height
14 in
Hook Base Width
2 3/4 in

Details

Hook Item
Picture Hanger
Fastening Method
Nail In
Points Per Hook
1
Number of Hooks
1
Basic Hook Material
Steel
Hook Finish
Brass
Working Load Limit
30 lb
Color
Brass
Material
Steel
Item
Deluxe Plate Hanger
Finish
Brass Plated
Hook Type
Professional
Type
10 to 14"
Points per Hook
1

Description

Picture Hanger, Fastening Method Nail In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Brass, Working Load Limit 30 lb, Hook Height 14 in, Hook Base Width 2 3/4 in, Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.