Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ook Plate Hanger 5 to 7 inch size 50470

Plate Hanger 5 to 7 inch size (Discontinued)

  • Mfr # 50470
  • Zoro # G3684134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50470
Zoro #
G3684134
UPC #
049223504704
Country of Origin
China

Dimensions

Hook Height
7"
Hook Base Width
4 9/16 in

Details

Hook Item
Picture Hanger
Fastening Method
Nail In
Points Per Hook
1
Number of Hooks
1
Basic Hook Material
Steel
Hook Finish
Brass
Working Load Limit
30 lb
Color
Brass
Item
Plate Hanger
Hook Type
Single
Finish
Brass Plated
Material
Steel
Type
5 to 7"
Points per Hook
1

Description

Picture Hanger, Fastening Method Nail In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Brass, Working Load Limit 30 lb, Hook Height 7 In., Hook Base Width 4 9/16 in, Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.