Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50252PN2
Zoro #
G4135354
UPC #
049223502526
Country of Origin
China
Dimensions
Hook Height
2 1/4 in
Details
Hook Item
Picture Hanger
Fastening Method
Nail In
Points Per Hook
1
Number of Hooks
1
Basic Hook Material
Steel
Hook Finish
Nickel
Projection
7/32 in
Color
Nickel Plated
Item
Strap Hanger
Material
Steel
Hook Type
Hook and Loop
Finish
Nickel Plated
Type
Two Hole
Points per Hook
1
Description
Picture Hanger, Fastening Method Nail In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Nickel, Hook Height 2 1/4 in, Projection 7/32 in, Nickel Plated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.