Zoro Homepage
This item is Discontinued.
Open Road Brands Open Road Brands 90147893-S Route 66 Tin Button 90147893-S

Open Road Brands 90147893-S Route 66 Tin Button (Discontinued)

  • Mfr # 90147893-S
  • Zoro # G003937867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90147893-S
Zoro #
G003937867
UPC #
810914025798
Country of Origin
China

Description

Features
  • Take a journey through all the route 66 states with this button sign
  • It's curved shape gives dimension to a flat wall
  • Open Road Brands officially licensed product
Specifications
  • Material: Metal
  • Diameter: 24"
  • Dimension: 24" W x 24" H x 1.9" D
  • Weight: 4.23 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.