Zoro Homepage

Coat, Polyester/PU, Hi-Viz, 2XL

  • Mfr # D6323LCG-XXL

  • Zoro # G7333809


product price: $58.75
/ea

Key Features

Material
Polyester/PU
Color
Hi-Viz
Front Closure Type
Front Zipper, Hook-And-Loop Storm Flap Closure
Fits Chest Size
48" to 50"
Garment Type
Coat,Hi-Vis
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6323LCG-XXL
Zoro #
G7333809
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
48" to 50"

Details

Item
Coat
Material
Polyester/PU
Color
Hi-Viz
Front Closure Type
Front Zipper, Hook-And-Loop Storm Flap Closure
Garment Type
Coat,Hi-Vis

Description

Safety Long Coat,Hi-Vis,150D,XXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.