Coat, Polyester/PU, Hi-Viz, 3XL
Mfr # D6323LCG-XXXL
Zoro # G7333888
product price: $58.75
/eaKey Features
Material
Polyester/PU
Color
Hi-Viz
Fits Chest Size
52" to 54"
Garment Type
Hi-Vis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D6323LCG-XXXL
Zoro #
G7333888
UPC #
-
Country of Origin
China
Dimensions
Size
3XL
Fits Chest Size
52" to 54"
Details
Item
Coat
Material
Polyester/PU
Color
Hi-Viz
Garment Type
Hi-Vis
Description
Safety Long Coat,Hi-Vis,150D,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.