Hi Vis Vest, Class 2, L/XL, Orange
Mfr # U6110O-L/XL
Zoro # G6184550
product price: $7.75
/eaSold in multiples of 25 for $193.75
Key Features
Color
Lime
Size
L/XL
ANSI Class
2
Material
Polyester Mesh
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U6110O-L/XL
Zoro #
G6184550
UPC #
060405806713
Country of Origin
China
Dimensions
Size
L/XL
Vest Size
L, XL
Reflective Stripe Width
4 in
Details
Item
Vest
Color
Lime
ANSI Class
2
Material
Polyester Mesh
Closure Type
Hook-and-Loop
Stripe Color
Silver
Features
ID Window, U ANSI Reflective Striping Configuration
Standards
ANSI/ISEA 107
Reflective Stripe Color
Silver
Reflective Stripe Location
Chest, Waist
Includes ID Window
Yes
Includes LED Lights
No
Total Number of Pockets
0
Fabric Construction
Solid
Description
Vest, ANSI Class 2, Vest Size L, XL, Features ID Window, U ANSI Reflective Striping Configuration, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.