Zoro Homepage

Hi Vis Vest, Class 2, S/M, Orange

  • Mfr # U6110O-S/M

  • Zoro # G6181190


product price: $7.89
/ea
Sold in multiples of 25 for $197.25

Key Features

Size
S/M
ANSI Class
2
Material
Polyester Mesh
Closure Type
Hook-and-Loop
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6110O-S/M
Zoro #
G6181190
UPC #
060405806744
Country of Origin
China

Dimensions

Size
S/M
Vest Size
M, S
Reflective Stripe Width
4 in

Details

Item
Vest
Color
Orange
ANSI Class
2
Material
Polyester Mesh
Closure Type
Hook-and-Loop
Stripe Color
Silver
Features
ID Window, U ANSI Reflective Striping Configuration
Standards
ANSI/ISEA 107
Includes ID Window
Yes
Fabric Construction
Solid
Reflective Stripe Location
Chest, Waist
Reflective Stripe Color
Silver
Includes LED Lights
No
Total Number of Pockets
0

Description

Vest, ANSI Class 2, Vest Size M, S, Features ID Window, U ANSI Reflective Striping Configuration, Standards ANSI/ISEA 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.