Jacket, Polyester/PU, Black, 3XL
Mfr # 6326JB-XXXL
Zoro # G7334089
product price: $59.29
/eaKey Features
Material
Polyester/PU
Size
3XL
Fits Chest Size
52" to 54"
Lining Material
Microfleece
Garment Type
Hi-Vis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6326JB-XXXL
Zoro #
G7334089
UPC #
-
Country of Origin
China
Dimensions
Size
3XL
Fits Chest Size
52" to 54"
Details
Item
Jacket
Material
Polyester/PU
Color
Black
Lining Material
Microfleece
Garment Type
Hi-Vis
Description
Jacket,Hi-Vis,Insulated,150D,Black,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.