Zoro Homepage

Jacket, Polyester/PU, Black, L

  • Mfr # 6326JB-L

  • Zoro # G7333949


product price: $64.89
/ea

Key Features

Material
Polyester/PU
Size
L
Front Closure Type
Adjustable Wrist Cuffs With Hook-And-Loop, Zipped Chest Pocket
Fits Chest Size
42" to 44"
Lining Material
Microfleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6326JB-L
Zoro #
G7333949
UPC #
-
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
42" to 44"

Details

Item
Jacket
Material
Polyester/PU
Color
Black
Front Closure Type
Adjustable Wrist Cuffs With Hook-And-Loop, Zipped Chest Pocket
Lining Material
Microfleece
Garment Type
Vis,Insulated,150D

Description

Jacket,Hi-Vis,Insulated,150D,Black,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.