Jacket, Polyester/PU, Black, M
Mfr # 6323JB-M
Zoro # G7333693
product price: $62.89
/eaKey Features
Material
Polyester/PU
Color
Black
Front Closure Type
Adjustable Wrists Cuffs
Fits Chest Size
38" to 40"
Lining Material
Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6323JB-M
Zoro #
G7333693
UPC #
-
Country of Origin
China
Dimensions
Size
M
Fits Chest Size
38" to 40"
Details
Item
Jacket
Material
Polyester/PU
Color
Black
Front Closure Type
Adjustable Wrists Cuffs
Lining Material
Mesh
Garment Type
Vis,Class 1,150D
Description
Jacket,Hi-Vis,Class 1,150D,Black,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.