Jacket, Polyester/PU, Black, S
Mfr # 6326JB-S
Zoro # G7333930
product price: $59.59
/eaKey Features
Material
Polyester/PU
Size
S
Front Closure Type
Adjustable Wrist Cuffs With Hook-And-Loop, Zipped Chest Pocket
Fits Chest Size
34" to 36"
Lining Material
Microfleece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6326JB-S
Zoro #
G7333930
UPC #
-
Country of Origin
China
Dimensions
Size
S
Fits Chest Size
34" to 36"
Details
Item
Jacket
Material
Polyester/PU
Color
Black
Front Closure Type
Adjustable Wrist Cuffs With Hook-And-Loop, Zipped Chest Pocket
Lining Material
Microfleece
Garment Type
Vis,Insulated,150D
Description
Jacket,Hi-Vis,Insulated,150D,Black,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.