Zoro Homepage

Jacket, Polyester/PU, Green, 2XL

  • Mfr # 6326JG-XXL

  • Zoro # G7334000


product price: $61.99
/ea

Key Features

Material
Polyester/PU
Size
2XL
Fits Chest Size
48" to 50"
Lining Material
Microfleece
Garment Type
Hi-Vis
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6326JG-XXL
Zoro #
G7334000
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
48" to 50"

Details

Item
Jacket
Material
Polyester/PU
Color
Green
Lining Material
Microfleece
Garment Type
Hi-Vis

Description

Jacket,Hi-Vis,Insulated,150D,Green,2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.