Jacket, Polyester/PU, Green, L
Mfr # 6326JG-L
Zoro # G7333897
product price: $64.89
/eaKey Features
Material
Polyester/PU
Size
L
Front Closure Type
Adjustable Wrist Cuffs With Hook-And-Loop, Zipped Chest Pocket
Fits Chest Size
42" to 44"
Lining Material
Microfleece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6326JG-L
Zoro #
G7333897
UPC #
-
Country of Origin
China
Dimensions
Size
L
Fits Chest Size
42" to 44"
Details
Item
Jacket
Material
Polyester/PU
Color
Green
Front Closure Type
Adjustable Wrist Cuffs With Hook-And-Loop, Zipped Chest Pocket
Lining Material
Microfleece
Garment Type
Vis,Insulated,150D
Description
Jacket,Hi-Vis,Insulated,150D,Green,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.