Jacket, Polyester/PU, Green, M
Mfr # 6326JG-M
Zoro # G7333921
product price: $68.69
/eaKey Features
Material
Polyester/PU
Size
M
Fits Chest Size
38" to 40"
Lining Material
Microfleece
Garment Type
Hi-Vis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6326JG-M
Zoro #
G7333921
UPC #
-
Country of Origin
China
Dimensions
Size
M
Fits Chest Size
38" to 40"
Details
Item
Jacket
Material
Polyester/PU
Color
Green
Lining Material
Microfleece
Garment Type
Hi-Vis
Description
Jacket,Hi-Vis,Insulated,150D,Green,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.