Zoro Homepage

Jacket, Polyester/PU, Hi-Viz Orange, 4XL

  • Mfr # 6326JO-XXXXL

  • Zoro # G7334052


product price: $63.15
/ea

Key Features

Material
Polyester/PU
Size
4XL
Front Closure Type
Adjustable Wrist Cuffs With Hook-And-Loop, Zipped Chest Pocket
Lining Material
Microfleece
Garment Type
Vis,Insulated,150D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6326JO-XXXXL
Zoro #
G7334052
UPC #
00772438116096
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Jacket
Material
Polyester/PU
Color
Hi-Viz Orange
Front Closure Type
Adjustable Wrist Cuffs With Hook-And-Loop, Zipped Chest Pocket
Lining Material
Microfleece
Garment Type
Vis,Insulated,150D

Description

Jacket,Hi-Vis,Insulated,150D,Orange,4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.