16 selectable serial ports, 2x 10GbE SFP+, 2x 1GbE, ARM 1.6GHz 2-core 2GB mem 32GB flash, TPM 2.0

  • Mfr # CM8116-10G

  • Zoro # G921708259


product price:  $2,979.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Number of Network (RJ-45) Ports
2
Ethernet Technology
10 Gigabit Ethernet
Expansion Slot Type
SFP+
Device Type
Console Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM8116-10G
Zoro #
G921708259
UPC #
843295106664
Country of Origin
United States

Details

Item
Device Server
Input Voltage
230 V AC, 120 V AC
Number of Network (RJ-45) Ports
2
Ethernet Technology
10 Gigabit Ethernet
Expansion Slot Type
SFP+
Device Type
Console Server
Frequency
60 Hz, 50 Hz
Serial Port
Yes
Processor Speed
1.60 MHz
Memory Technology
DDR4 SDRAM
Connectivity Technology
Wired
Total Number of Network Ports
2
Standard Memory
1.95 GB
Plug/Connector Type
IEC 60320 C13
Network Standard
1000Base-T, 10GBase-X
Network (RJ-45)
Yes
Number of Serial Ports
16
Media Type Supported
Twisted Pair, Optical Fiber
USB
Yes
Number of USB Ports
2
Mount Type
Rack-mountable
Management Port
Yes
Maximum Operating Temperature
122°F (50°C)
Total Number of Expansion Slots
2
Maximum Memory Supported
32 GB
Minimum Operating Temperature
41°F (5°C)
Input Voltage Range
100 V AC - 240 V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.